50 Amp, 300V, UL Class T

Item #: 647057
Cat #: JLLN050
UPC: 079458180770
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

50 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.
Also known as: 079458180770, JLLN050

Specifications

Length: 7/8 in
Opening: Fast-Acting
Class: T
Volts AC: 300
Volts DC: 125
Diameter: 9/16 in
Type: Class T, Power Fuse
Amps: 50
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Length: 7/8 in
Class: T
Volts DC: 125
Type: Class T, Power Fuse
Mounting: Cartridge
Interrupt Rating DC: 20kA
Opening: Fast-Acting
Volts AC: 300
Diameter: 9/16 in
Amps: 50
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)