Fuse, Fast Acting, 60 Amp, 600V, UL Class T
Item #:
637447
Cat #:
JLLS060
UPC:
079458190786
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 600V, Industrial & Electrical Fuses, UL Class T, Fast-Acting Fuse
Overview
60 Amp, 600V, Industrial & Electrical Fuses, UL Class T, Fast-Acting Fuse
Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor and general purpose circuits where space is not critical, we recommend POWR-PRO™ JTD_ID Indicator series, LLNRK/LLSRK series, or FLSR_ID Indicator series.
Also known as: 079458190786, JLLS060
Specifications
Opening: | Fast-Acting |
Class: | T |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Amps: | 60 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Diameter: | 0.994 in |
Length: | 1.562 in |
Interrupt Rating DC: | 20kA |
Opening: | Fast-Acting |
Volts AC: | 600 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Diameter: | 0.994 in |
Interrupt Rating DC: | 20kA |
Class: | T |
Volts DC: | 300 |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Length: | 1.562 in |
Customer Reviews
No reviews for this product
(0)