Fuse, 45 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK

Item #: 43699
Cat #: LPJ-45SP
UPC: 051712523349
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 45 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating

Overview

Fuse, 45 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating
These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712523349, LPJ-45SP

Specifications

Amps: 45
Opening: Time-Delay, Slow-Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 45
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Opening: Time-Delay, Slow-Blow
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)