801 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 47430
Cat #: KRP-C-801SP
UPC: 051712178624
Sign In or Register to view pricing and more.
Documents & Guides
801 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

801 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712178624, KRP-C-801SP

Specifications

Amps: 801
Type: Current-Limiting, Time-Delay
Class: L
Interrupt Rating DC: 300 kA
Amps: 801
Class: L
Type: Current-Limiting, Time-Delay
Interrupt Rating DC: 300 kA

Customer Reviews

No reviews for this product
(0)