BUSS LPS-RK-150SP LOW-PEAK DUAL ELE
Item #:
1958
Cat #:
LPS-RK-150SP
UPC:
051712548489
Sign In or Register to view pricing and more.
Documents & Guides
BUSS LPS-RK-150SP LOW-PEAK DUAL ELE
Overview
BUSS LPS-RK-150SP LOW-PEAK DUAL ELE
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 051712548489, LPS-RK-150SP
Specifications
Mounting: | Blade |
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Amps: | 150 |
Volts AC: | 600 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Mounting: | Blade |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Class: | RK1 |
Amps: | 150 |
Volts DC: | 300 |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)