Ul Class Rk1 Fast-acting Fuse

Item #: 601658
Cat #: KLSR030
UPC: 079458290738
Sign In or Register to view pricing and more.
Documents & Guides
Fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 30 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Feat

Overview

Fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 30 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Feat
KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.
Also known as: 079458290738, KLSR030

Specifications

Volts DC: 250
Opening: Fast-Acting
Class: RK1
Diameter: 13/16 in
Amps: 30
Length: 5 in
Volts AC: 600
Mounting: Clip
Type: Power Fuse
Standards: California Proposition 65
Family / Style: KLS
Interrupt Rating DC: 20kA
Volts DC: 250
Class: RK1
Amps: 30
Volts AC: 600
Type: Power Fuse
Family / Style: KLS
Opening: Fast-Acting
Diameter: 13/16 in
Length: 5 in
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)