4A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 1157528
Cat #: LLNRK004
UPC: 079458330533
Sign In or Register to view pricing and more.
Documents & Guides
4A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

4A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458330533, LLNRK004

Specifications

Class: RK1
Amps: 4
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: RK1
Volts DC: 125
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 4
Opening: Time-Delay, Slow-Blow
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)