Fuse, 6.25A, 600VAC/300VDC, Class RK5

Item #: 263484
Cat #: FLSR6.25ID
UPC: 079458025293
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Indicator, Current Rating: 6 1/4amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Feat

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Indicator, Current Rating: 6 1/4amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Feat
Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458025293, FLSR6.25ID

Specifications

Class: RK5
Volts AC: 600
Volts DC: 300
Type: Time Delay, Slow Blow
Mounting: Clip
Amps: 6.250
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20kA
Class: RK5
Volts DC: 300
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Volts AC: 600
Type: Time Delay, Slow Blow
Amps: 6.250
Family / Style: FLS

Customer Reviews

No reviews for this product
(0)