Fuse, 200A, Class T, Very-Fast-Acting, Current-Limiting, 600VAC

Item #: 41756
Cat #: JJS-200
UPC: 051712628037
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 600 Volt AC, T-Tron

Overview

200 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 600 Volt AC, T-Tron
The Bussmann Limitronâ„¢ fast-acting, current-limiting fuses feature a small footprint that allows for a more efficient use of the available space, along with a 200 kA interrupting rating that provides high ratings at all circuit locations.
Also known as: 051712628037, JJS-200

Specifications

Amps: 200
Class: T
Volts AC: 600
Opening: Very Fast-Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Amps: 200
Volts AC: 600
Mounting: Bolt On
Class: T
Opening: Very Fast-Acting
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)