Sign In or Register to view pricing and more.
Documents & Guides
90 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Overview
90 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.
Also known as: 079458180817, JLLN090
Specifications
Opening: | Fast-Acting |
Class: | T |
Volts AC: | 300 |
Volts DC: | 125 |
Amps: | 90 |
Standards: | California Proposition 65 |
Diameter: | 0.812 in |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Length: | 2.156 in |
Interrupt Rating DC: | 20kA |
Opening: | Fast-Acting |
Volts AC: | 300 |
Amps: | 90 |
Diameter: | 0.812 in |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 20kA |
Class: | T |
Volts DC: | 125 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Length: | 2.156 in |
Customer Reviews
No reviews for this product
(0)