10 Amp Telpower DC Power Distribution Fuse, 170V

Item #: 295323
Cat #: TPA-10
UPC: 051712370363
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Overview

10 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin
Eaton Bussmann TPA series current-limiting, telecommunication fuses feature an indication pin that provides local and remote indication when used with Bussmann TP15900-4 and TP15914 disconnect switches.
Also known as: 051712370363, TPA-10

Specifications

Type: Current Limiting, Current-Limiting
Amps: 10
Interrupt Rating AC: 100 kA
Interrupt Rating DC: 100kA
Type: Current Limiting, Current-Limiting
Interrupt Rating AC: 100 kA
Amps: 10
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)