Sign In or Register to view pricing and more.
Documents & Guides
5 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits
Overview
5 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits
Color-coded indicator flags indicate ampere rating. Body is constructed of black polyphenylene sulfide with UL-94V0 flammability rating, contacts are of bright alloy-plated beryllium copper. Ideal for telecommunications and control panel circuits. Eliminates down time by immediately pinpointing the blown (open) circuit while triggering LED or audio alarm, while placed in mating holder (482 Series). Clear plastic lens option available for additional safety.
Also known as: 079458027815, 0481005.V, Cricket fuse
Specifications
Opening: | Fast-Acting |
Color: | Green |
Amps: | 5 |
Volts DC: | 125 |
Interrupt Rating AC: | 300 |
Interrupt Rating DC: | 200, 300, 450 |
Mounting: | Clip |
Volts AC: | 125 |
Material: | Polyphenylene Sulfide |
Standards: | California Proposition 65 |
Opening: | Fast-Acting |
Amps: | 5 |
Interrupt Rating AC: | 300 |
Mounting: | Clip |
Material: | Polyphenylene Sulfide |
Color: | Green |
Volts DC: | 125 |
Interrupt Rating DC: | 200, 300, 450 |
Volts AC: | 125 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)