Fuse, Low-Peak CUBEFuse, Non-Indicating, 15A, 600VAC, 300VDC

Item #: 361787
Cat #: TCF15RN
UPC: 051712220927
Sign In or Register to view pricing and more.
15 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

15 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712220927, TCF15RN

Specifications

Type: Finger Safe, Cube Fuse
Opening: Time-Delay, Slow-Blow
Amps: 15
Class: J, CF
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Type: Finger Safe, Cube Fuse
Amps: 15
Volts AC: 600
Interrupt Rating DC: 100 kA
Opening: Time-Delay, Slow-Blow
Class: J, CF
Volts DC: 300

Customer Reviews

No reviews for this product
(0)