CUBEFUSE 225 AMP

Item #: 1383107
Cat #: TCF225
UPC: 051712697811
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CUBEFUSE 225 AMP

Overview

CUBEFUSE 225 AMP
Also known as: 051712697811, TCF225

Specifications

Opening: Time-Delay, Slow-Blow
Amps: 225
Volts AC: 600
Volts DC: 300
Class: CF
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Length: 3.010 in
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Class: CF
Interrupt Rating AC: 300 kA
Amps: 225
Volts DC: 300
Interrupt Rating DC: 100 kA
Length: 3.010 in

Customer Reviews

No reviews for this product
(0)