Fuse, Low-Peak CUBEFuse, Indicating, 50A, 600VAC, 300VDC
Item #:
51671
Cat #:
TCF50
UPC:
051712615075
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Overview
50 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
The Bussmann CUBEFuse™ indicating, non-rejection fuses feature separate overload and short-circuit elements that provide time delay for sizing of high inrush loads, linked with Class J current limitation. The fuses also have a selective coordination ratio of 2-to-1, that prevents electrical shutdowns from extending beyond the failed circuit. Indicating version features easyID™ open fuse technology for faster troubleshooting and reduced downtime.
Also known as: 051712615075, TCF50
Specifications
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Amps: | 50 |
Class: | CF |
Length: | 2.130 in |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Opening: | Time-Delay, Slow-Blow |
Volts DC: | 300 |
Class: | CF |
Interrupt Rating DC: | 100 kA |
Volts AC: | 600 |
Amps: | 50 |
Length: | 2.130 in |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)