Fuse, Low-Peak CUBEFuse, Indicating, 6A, 600VAC, 300VDC
Item #:
51655
Cat #:
TCF6
UPC:
051712614979
Sign In or Register to view pricing and more.
Documents & Guides
6 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Overview
6 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712614979, TCF6
Specifications
Amps: | 6 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Class: | CF |
Length: | 1.880 in |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Amps: | 6 |
Volts AC: | 600 |
Class: | CF |
Interrupt Rating DC: | 100 kA |
Opening: | Time-Delay, Slow-Blow |
Volts DC: | 300 |
Length: | 1.880 in |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)