150 Amps, 32 VDC, Automotive Fuses

Item #: 678304
Cat #: CNL150
UPC: 079458008807
Sign In or Register to view pricing and more.
Documents & Guides
150 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

150 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse
Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.
Also known as: 079458008807, CNL150

Specifications

Type: Fast Acting
Volts DC: 32
Amps: 150
Class: Lift-Truck Type
Mounting: Bolt In
Type: Fast Acting
Amps: 150
Mounting: Bolt In
Volts DC: 32
Class: Lift-Truck Type

Customer Reviews

No reviews for this product
(0)