Fuse, 10 Amp Fast-Acting Indicating, 60VDC/125VAC, Red/White
Item #:
109554
Cat #:
GMT-10A
UPC:
051712576826
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/White
Overview
10 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/White
Also known as: 051712576826, GMT-10A, Cricut fuse
Specifications
Volts DC: | 60 |
Type: | Fast Acting, Alarm Indicating |
Color: | Red/White |
Opening: | Fast-Acting |
Amps: | 10 |
Interrupt Rating AC: | 300 |
Material: | Thermoplastic |
Volts AC: | 125 |
Volts DC: | 60 |
Color: | Red/White |
Amps: | 10 |
Material: | Thermoplastic |
Type: | Fast Acting, Alarm Indicating |
Opening: | Fast-Acting |
Interrupt Rating AC: | 300 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)