40 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300Vdc

Item #: 3173
Cat #: TCF40RN
UPC: 051712220989
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

40 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
The revolutionary BussmannTM series  Low-Peak TM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70% less space when combined with its unique  fuse holder  or UL® 98 Listed  Compact Circuit Protector  switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment  short-circuit current rating (SCCR) . Available from 1 to 400 amps.
Also known as: 051712220989, TCF40RN

Specifications

Opening: Time-Delay, Slow-Blow
Amps: 40
Volts AC: 600
Volts DC: 300
Class: CF
Length: 2.130 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Amps: 40
Volts DC: 300
Length: 2.130 in
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)