6Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 1155242
Cat #: LGR006
UPC: 079458113105
Sign In or Register to view pricing and more.
Documents & Guides
6Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Overview

6Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse
Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.
Also known as: 079458113105, LGR006

Specifications

Amps: 6
Opening: Fast-Acting
Volts AC: 300
Length: 1 41/50 in
Diameter: 61/100 in
Type: In-Line
Standards: California Proposition 65
Interrupt Rating DC: 10kA
Amps: 6
Volts AC: 300
Diameter: 61/100 in
Standards: California Proposition 65
Opening: Fast-Acting
Length: 1 41/50 in
Type: In-Line
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)