8Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 1165704
Cat #: LGR008
UPC: 079458113129
Sign In or Register to view pricing and more.
Documents & Guides
8Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Overview

8Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse
Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.
Also known as: 079458113129, LGR008

Specifications

Mounting: Panel
Opening: Fast-Acting
Volts AC: 300
Length: 1 41/50 in
Diameter: 61/100 in
Amps: 8
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 300
Diameter: 61/100 in
Standards: California Proposition 65
Opening: Fast-Acting
Length: 1 41/50 in
Amps: 8
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)