Fuse, 18A, 15kV, ELF, Current Limiting, Dropout, Cutout, 125BIL

Item #: 838322
Cat #: FAK44W18
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 18 Amp, 15 kV, ELF, Current Limiting, Dropout, Cutout, 125 kV BIL

Overview

Fuse, 18 Amp, 15 kV, ELF, Current Limiting, Dropout, Cutout, 125 kV BIL
Also known as: FAK44W18

Specifications

Amps: 18
Type: Fuse
Mounting: Clip
Class: ELF
Length: 15.160 in
Amps: 18
Mounting: Clip
Length: 15.160 in
Type: Fuse
Class: ELF

Customer Reviews

No reviews for this product
(0)