Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed square body fuse,16A,200 kAIC,Class gR,Blade end X blade end,DIN 43 620,Standard,Clearing at 660V: 48,square body with offset bolted tags (slotted),Top fuse status indicator,7.2,5.5W
Overview
Eaton Bussmann series high speed square body fuse,16A,200 kAIC,Class gR,Blade end X blade end,DIN 43 620,Standard,Clearing at 660V: 48,square body with offset bolted tags (slotted),Top fuse status indicator,7.2,5.5W
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712216609, 170M1359
Specifications
Mounting: | Stud |
Volts AC Range: | 690, 700 |
Type: | With Indication, Square Body DIN 43-653 |
Amps: | 16 |
Interrupt Rating DC: | 200kA |
Mounting: | Stud |
Type: | With Indication, Square Body DIN 43-653 |
Interrupt Rating DC: | 200kA |
Volts AC Range: | 690, 700 |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)