R-Rated MV Fuse 7200VAC 2R Mounting: Bolted Style: DAR0 Visual Indicator
Item #:
702388
Cat #:
A072B1DAR0-2R
UPC:
782001805753
Sign In or Register to view pricing and more.
Documents & Guides
Back-Up R-Rated Medium Voltage Fuse 7200VAC 2R Mounting: Bolted Style: DAR0 Visual Indicator Amp-Trap®
Overview
Back-Up R-Rated Medium Voltage Fuse 7200VAC 2R Mounting: Bolted Style: DAR0 Visual Indicator Amp-Trap®
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses are single, double, triple or quadruple barrels 3 inches diameter with end mounts designed for bolting directly to equipment bus or terminal pads
Also known as: 782001805753, A072B1DAR0-2R
Specifications
Interrupt Rating DC: | 50kA |
Interrupt Rating DC: | 50kA |
Customer Reviews
No reviews for this product
(0)