Fuse, 75A, 500VAC/DC, QS Style, Semi-Conductor, Bolt On, Blades
Item #:
37983
Cat #:
A50QS75-4Y
UPC:
782001140052
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 75 Amp, 500 Volt AC/DC, QS Style, Semi-Conductor, Bolt On, Blades
Overview
Fuse, 75 Amp, 500 Volt AC/DC, QS Style, Semi-Conductor, Bolt On, Blades
Also known as: 782001140052, A50QS75-4Y
Specifications
Volts AC: | 500 |
Amps: | 75 |
Type: | Fuse, Semi-Conductor |
Volts DC: | 500 |
Mounting: | Bolt On |
Interrupt Rating DC: | 63kA |
Volts AC: | 500 |
Type: | Fuse, Semi-Conductor |
Mounting: | Bolt On |
Amps: | 75 |
Volts DC: | 500 |
Interrupt Rating DC: | 63kA |
Customer Reviews
No reviews for this product
(0)