Current Limiting Telecommunication Fuse, 60 A, 170 VDC, 100 kAIC In

Item #: 109430
Cat #: TPS-60
UPC: 051712197090
Sign In or Register to view pricing and more.
Documents & Guides
Current Limiting Telecommunication Fuse, 60 A, 170 VDC, 100 kAIC Interrupt, Ferrule End Terminal

Overview

Current Limiting Telecommunication Fuse, 60 A, 170 VDC, 100 kAIC Interrupt, Ferrule End Terminal
Eaton Bussmann TPA series power distribution, non-indicating fuses are specifically designed to meet the unique needs of DC power distribution systems.
Also known as: 051712197090, TPS-60

Specifications

Mounting: Snap In
Volts DC: 170
Type: Fuse, DC Power
Amps: 60
Length: 0.880 in
Interrupt Rating DC: 100kA
Mounting: Snap In
Type: Fuse, DC Power
Length: 0.880 in
Volts DC: 170
Amps: 60
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)