ANN Fuse

Item #: 275908
Cat #: ANN-400
UPC: 051712706414
Sign In or Register to view pricing and more.
Documents & Guides
400A 125V Fast Acting Limiter

Overview

400A 125V Fast Acting Limiter
Also known as: 051712706414, ANN-400

Specifications

Mounting: Stud
Amps: 400
Volts DC: 80
Volts AC: 125
Type: Very Fast-Acting
Interrupt Rating DC: 2700
Mounting: Stud
Volts DC: 80
Type: Very Fast-Acting
Amps: 400
Volts AC: 125
Interrupt Rating DC: 2700

Customer Reviews

No reviews for this product
(0)