Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
90222-FUSE,FORM 600
Overview
90222-FUSE,FORM 600
Also known as: 782001902223, A6Y30-1R
Specifications
Diameter: | 13/16 in |
Amps: | 30 |
Volts DC: | 500 |
Length: | 5 in |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 100kA |
Diameter: | 13/16 in |
Volts DC: | 500 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Amps: | 30 |
Length: | 5 in |
Mounting: | Cartridge |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)