6 Amp SUPER-LAG Renewable Fuse, Class H, 600V
Item #:
738805
Cat #:
RES-6
UPC:
051712110068
Sign In or Register to view pricing and more.
Documents & Guides
6 Amp SUPER-LAG Renewable Fuse, Class H, 600 Volt, Non-Current Limiting, 10,000 Amp Interrupting Rating
Overview
6 Amp SUPER-LAG Renewable Fuse, Class H, 600 Volt, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712110068, RES-6
Specifications
Amps: | 6 |
Class: | H |
Type: | Renewable Fuse |
Volts AC: | 600 |
Mounting: | Cartridge |
Opening: | Time Lag |
Interrupt Rating DC: | 10kA |
Amps: | 6 |
Type: | Renewable Fuse |
Mounting: | Cartridge |
Interrupt Rating DC: | 10kA |
Class: | H |
Volts AC: | 600 |
Opening: | Time Lag |
Customer Reviews
No reviews for this product
(0)