Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 315A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M1372
Overview
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 315A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M1372
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712216739, 170M1372
Specifications
Mounting: | Stud |
Volts AC Range: | 690, 700 |
Type: | Permanent, With Indication, Label, Square Body DIN 43-653 |
Material: | Vinyl |
Height: | 4.130 in |
Amps: | 315 |
Width: | 6.100 in |
Interrupt Rating DC: | 200kA |
Mounting: | Stud |
Type: | Permanent, With Indication, Label, Square Body DIN 43-653 |
Height: | 4.130 in |
Width: | 6.100 in |
Volts AC Range: | 690, 700 |
Material: | Vinyl |
Amps: | 315 |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)