160A Square Body DIN 43-653 Fuse, Size 000, Indicator for Micro, 690/700V
Item #:
92792
Cat #:
170M1419
UPC:
051712216852
Sign In or Register to view pricing and more.
Documents & Guides
160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Overview
160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712216852, 170M1419
Specifications
Amps: | 160 |
Type: | Square Body, Square |
Interrupt Rating DC: | 200 |
Amps: | 160 |
Interrupt Rating DC: | 200 |
Type: | Square Body, Square |
Customer Reviews
No reviews for this product
(0)