Fuse, Square Body, Flush End Contacts, 630A, 690/700VAC, w/Indicator
Item #:
801808
Cat #:
170M3423
UPC:
051712256087
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Square Body, Semi-Conductor, Flush End Contacts, 630 Amp, 690/700 Volt AC, with Visual Indicator
Overview
Fuse, Square Body, Semi-Conductor, Flush End Contacts, 630 Amp, 690/700 Volt AC, with Visual Indicator
Square body flush-end contact high speed fuses, for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters. Catalog numbers available with visual indicator and Type K indicator for a microswitch.
Also known as: 051712256087, 170M3423
Specifications
Volts AC Range: | 690, 700 |
Size: | 1 |
Amps: | 630 |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Mounting: | Flush End Contact |
Volts AC Range: | 690, 700 |
Amps: | 630 |
Class: | aR |
Size: | 1 |
Interrupt Rating AC: | 200 kA |
Mounting: | Flush End Contact |
Customer Reviews
No reviews for this product
(0)