BUSS 170M3690 FUSE 80A 1250V 1*FU/1

Item #: 298856
Cat #: 170M3690
UPC: 051712256827
Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3690 FUSE 80A 1250V 1

Overview

BUS 170M3690 FUSE 80A 1250V 1
Also known as: 051712256827, 170M3690

Specifications

Amps: 80
Interrupt Rating DC: 100kA
Amps: 80
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)