Fuse, 550A Square Body DIN 43-653, 1, Visual Indicator, 690/700V

Item #: 874156
Cat #: 170M4015
UPC: 051712257473
Sign In or Register to view pricing and more.
Documents & Guides
550 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)

Overview

550 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)
Also known as: 051712257473, 170M4015

Specifications

Volts AC Range: 690, 700
Amps: 550
Type: Fuse, Square Body
Volts AC Range: 690, 700
Type: Fuse, Square Body
Amps: 550

Customer Reviews

No reviews for this product
(0)