Fuse, 2000A Square Body, Flush End, Size 3, Visual Indicator, 690/700V
Item #:
655738
Cat #:
170M6421
UPC:
051712264198
Sign In or Register to view pricing and more.
Documents & Guides
2000 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)
Overview
2000 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712264198, 170M6421
Specifications
Volts AC Range: | 690, 700 |
Mounting: | Flush |
Amps: | 2000 |
Type: | Fuse, Square Body |
Size: | 3 |
Interrupt Rating DC: | 200kA |
Volts AC Range: | 690, 700 |
Amps: | 2000 |
Size: | 3 |
Mounting: | Flush |
Type: | Fuse, Square Body |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)