BUSS 170M6461 FUSE 700A 690V 3BKN/5

Item #: 536353
Cat #: 170M6461
UPC: 051712799300
Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6461 FUSE 700A 690V 3

Overview

BUS 170M6461 FUSE 700A 690V 3
Also known as: 051712799300, 170M6461

Specifications

Volts AC Range: 690, 700
Amps: 700
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690, 700
Size: 3
Class: aR
Amps: 700
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact

Customer Reviews

No reviews for this product
(0)