Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 300A, 200 kAIC Vac (70-1000A), 20 kAIC at 150 Vdc (70-800A), 100 kAIC at 80 Vdc (70-1000A), None, High speed fuse, Blade end X blade end, Stud
Overview
Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 300A, 200 kAIC Vac (70-1000A), 20 kAIC at 150 Vdc (70-800A), 100 kAIC at 80 Vdc (70-1000A), None, High speed fuse, Blade end X blade end, Stud
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712877855, FWA-300B
Specifications
Mounting: | Stud |
Volts AC: | 150 |
Amps: | 300 |
Volts DC: | 150 |
Interrupt Rating AC: | 100 kA |
Class: | aR |
Diameter: | 24.500 mm |
Length: | 69 mm |
Interrupt Rating DC: | 100kA, 20kA |
Mounting: | Stud |
Amps: | 300 |
Interrupt Rating AC: | 100 kA |
Diameter: | 24.500 mm |
Interrupt Rating DC: | 100kA, 20kA |
Volts AC: | 150 |
Volts DC: | 150 |
Class: | aR |
Length: | 69 mm |
Customer Reviews
No reviews for this product
(0)