Fuse, 6A North American Style Ferrule, 10 x 38 mm, 600VAC/700VDC

Item #: 135415
Cat #: FWC-6A10F
UPC: 051712796415
Sign In or Register to view pricing and more.
Documents & Guides
6 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc

Overview

6 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc
Also known as: 051712796415, FWC-6A10F

Specifications

Amps: 6
Length: 38 mm
Volts AC: 600
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating AC: 200 kA
Class: aR
Interrupt Rating DC: 10kA
Amps: 6
Volts AC: 600
Diameter: 10 mm
Class: aR
Length: 38 mm
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)