3.15Amp 500V SEMI-COND FUSE
Item #:
82294
Cat #:
FWH-3.15A6F
UPC:
051712796668
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 3.15A, 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Non Indicating, High speed fuse, Ferrule end X ferrule end
Overview
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 3.15A, 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Non Indicating, High speed fuse, Ferrule end X ferrule end
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
Also known as: 051712796668, FWH-3.15A6F
Specifications
Diameter: | 6 mm |
Volts AC: | 500 |
Volts DC: | 500 |
Type: | North American Style |
Mounting: | Cartridge |
Length: | 32 mm |
Interrupt Rating DC: | 50kA |
Diameter: | 6 mm |
Volts DC: | 500 |
Mounting: | Cartridge |
Interrupt Rating DC: | 50kA |
Volts AC: | 500 |
Type: | North American Style |
Length: | 32 mm |
Customer Reviews
No reviews for this product
(0)