Fuse, 450A, North American Style Stud Mount High Speed, 500V

Item #: 38750
Cat #: FWH-450A
UPC: 051712150194
Sign In or Register to view pricing and more.
Documents & Guides
450 Amp, North American Style Stud Mount High Speed Fuse, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

450 Amp, North American Style Stud Mount High Speed Fuse, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150194, FWH-450A

Specifications

Mounting: Stud
Amps: 450
Volts AC: 500
Volts DC: 500
Type: North American Style
Interrupt Rating DC: 200kA
Mounting: Stud
Volts AC: 500
Type: North American Style
Amps: 450
Volts DC: 500
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)