Fuse, 800A North American Style Stud Mount High Speed, 500VAC
Item #:
38706
Cat #:
FWH-800A
UPC:
051712150248
Sign In or Register to view pricing and more.
Documents & Guides
800 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Overview
800 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150248, FWH-800A
Specifications
Mounting: | Stud |
Volts AC: | 500 |
Volts DC: | 500 |
Amps: | 800 |
Type: | North American Style |
Interrupt Rating DC: | 200kA |
Mounting: | Stud |
Volts DC: | 500 |
Type: | North American Style |
Volts AC: | 500 |
Amps: | 800 |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)