Fuse, 20A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC
Item #:
35743
Cat #:
FWP-20A14F
UPC:
051712795944
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)
Overview
20 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)
Eaton Bussmann fast-acting, high speed fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.
Also known as: 051712795944, FWP-20A14F
Specifications
Diameter: | 14 mm |
Amps: | 20 |
Volts AC: | 700 |
Mounting: | Cartridge |
Length: | 51 mm |
Opening: | High-Speed |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Interrupt Rating DC: | 50kA |
Diameter: | 14 mm |
Volts AC: | 700 |
Length: | 51 mm |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 50kA |
Amps: | 20 |
Mounting: | Cartridge |
Opening: | High-Speed |
Class: | aR |
Customer Reviews
No reviews for this product
(0)