32AMP 700V AC FERRULE 14 X 51 MM
Item #:
36150
Cat #:
FWP-32A14F
UPC:
051712796491
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 800 Vdc (UL), 690 Vac (IEC), 32A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic
Overview
Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 800 Vdc (UL), 690 Vac (IEC), 32A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712796491, FWP-32A14F
Specifications
Diameter: | 14 mm |
Volts AC Range: | 690, 700 |
Amps: | 32 |
Type: | North American Style |
Mounting: | Cartridge |
Length: | 51 mm |
Interrupt Rating DC: | 200kA |
Diameter: | 14 mm |
Amps: | 32 |
Mounting: | Cartridge |
Interrupt Rating DC: | 200kA |
Volts AC Range: | 690, 700 |
Type: | North American Style |
Length: | 51 mm |
Customer Reviews
No reviews for this product
(0)