Fuse, 63A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 36054
Cat #: FWP-63A22F
UPC: 051712796576
Sign In or Register to view pricing and more.
Documents & Guides
63 Amp North American Style High Speed Ferrule Fuse, 22.2 x 58 mm, 690V/700V (IEC/UL)

Overview

63 Amp North American Style High Speed Ferrule Fuse, 22.2 x 58 mm, 690V/700V (IEC/UL)
Eaton Bussmann fast-acting, high speed fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.
Also known as: 051712796576, FWP-63A22F

Specifications

Length: 58 mm
Amps: 63
Diameter: 22 mm
Volts AC: 700
Mounting: Cartridge
Opening: High-Speed
Interrupt Rating AC: 200 kA
Class: aR
Interrupt Rating DC: 50kA
Length: 58 mm
Diameter: 22 mm
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 50kA
Amps: 63
Volts AC: 700
Opening: High-Speed
Class: aR

Customer Reviews

No reviews for this product
(0)