Fuse, 80A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 38560
Cat #: FWP-80A22F
UPC: 051712370875
Sign In or Register to view pricing and more.
Documents & Guides
80 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL)

Overview

80 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL)
Also known as: 051712370875, FWP-80A22F

Specifications

Length: 58 mm
Diameter: 22 mm
Amps: 80
Volts AC: 700
Mounting: Cartridge
Opening: High-Speed
Interrupt Rating AC: 200 kA
Class: aR
Interrupt Rating DC: 50kA
Length: 58 mm
Amps: 80
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 50kA
Diameter: 22 mm
Volts AC: 700
Opening: High-Speed
Class: aR

Customer Reviews

No reviews for this product
(0)