1200AMP 700V AC SEMI-COND FUSE
Item #:
98601
Cat #:
FWP-1200A
UPC:
051712796095
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FWP high speed fuse, 1200A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud
Overview
Eaton Bussmann series FWP high speed fuse, 1200A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712796095, FWP-1200A
Specifications
Mounting: | Stud |
Amps: | 1200 |
Type: | North American Style |
Volts AC: | 700 |
Interrupt Rating DC: | 50kA |
Mounting: | Stud |
Type: | North American Style |
Interrupt Rating DC: | 50kA |
Amps: | 1200 |
Volts AC: | 700 |
Customer Reviews
No reviews for this product
(0)