Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWX high speed fuse, 600V, 225A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud
Overview
Eaton Bussmann series FWX high speed fuse, 600V, 225A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712153973, FWX-225A
Specifications
Mounting: | Stud |
Type: | North American Style |
Amps: | 225 |
Interrupt Rating DC: | 200, 50kA |
Mounting: | Stud |
Amps: | 225 |
Type: | North American Style |
Interrupt Rating DC: | 200, 50kA |
Customer Reviews
No reviews for this product
(0)