35 Amp North American Style Stud Mount High Speed Fuse, 250V

Item #: 167824
Cat #: FWX-35A
UPC: 051712150477
Sign In or Register to view pricing and more.
35 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

35 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150477, FWX-35A

Specifications

Mounting: Stud
Amps: 35
Type: North American Style
Interrupt Rating DC: 200, 50kA
Mounting: Stud
Type: North American Style
Amps: 35
Interrupt Rating DC: 200, 50kA

Customer Reviews

No reviews for this product
(0)