BUSS SEMI CONDUCTOR FUSE

Item #: 38851
Cat #: KBC-150
UPC: 051712491501
Sign In or Register to view pricing and more.
Documents & Guides
150A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP

Overview

150A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP
Also known as: 051712491501, KBC-150

Specifications

Mounting: Stud
Amps: 150
Type: North American Style
Volts AC: 600
Interrupt Rating DC: 200kA
Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200kA
Amps: 150
Volts AC: 600

Customer Reviews

No reviews for this product
(0)