2
more
Sign In or Register to view pricing and more.
Documents & Guides
300A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP
Overview
300A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP
Also known as: 051712493000, KBC-300
Specifications
Amps: | 300 |
Volts AC: | 600 |
Opening: | High-Speed |
Mounting: | Bolt On |
Interrupt Rating AC: | 100 kA |
Class: | aR |
Family / Style: | KBC |
Amps: | 300 |
Opening: | High-Speed |
Interrupt Rating AC: | 100 kA |
Family / Style: | KBC |
Volts AC: | 600 |
Mounting: | Bolt On |
Class: | aR |
Customer Reviews
No reviews for this product
(0)